Beli seal ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK O-Ring Seal G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- WAKASA Ring Baut Solar (Seal)atribut:
- Application For: UNIVERSAL (All Type)
- IKO Oil Seal DS Series (Sil Oli)Deskripsi:The needle bearing seal is a seal with a small cross-section height consisting of a steel ring and special synthetic rubber.
- monotaro.id Mur SS304atribut:
- Material: SS304
- NOK O-Ring Seal G Series (for Fixed Use) (Oring)atribut:
- Type: For fixing G type
- NOK O-Ring Seal P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring Seal S-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring Seal G-NBR-90 (Oring)atribut:
- Material: NBR-90
- NOK O-Ring Seal P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
- AK O-Ring Seal (Oring)Deskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- CRC Anti Rust Lubricant Long Life (Pelumas Anti Karat)Deskripsi:CRC Long Life Anti-Rust Lubricant provides a long term protection to all metals subjected to rust and salt corrosion. It is also an excellent lubricant for extending the life of metal-to-metal sliding surfacesatribut:
- Code: 3097E
- Size (g): 300
- Indexa Latch Type Toggle ClampDeskripsi:Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.atribut:
- Clamp Type: Flanged
- Type: Latch Clamp
- AK O-Ring Seal (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- MIRAI Wagon DuctDeskripsi:-A flat type with which trolleys and wagons can pass smoothly and there is no worry that you stumble over it.-Since the base has nail holes, you can easily drive nails.-With temporary fixing tape convenient for storage of multiple cables or cables having
- IDEC Control Box (Kotak Panel Listrik)Deskripsi:Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
Daftar Harga seal ring Terbaru October 2026
| NOK O-Ring Seal G-FKM-70 (Oring) | Rp12.900 |
| NOK O-Ring Seal G-NBR-70-1 (Oring) | Rp6.900 |
| WAKASA Ring Baut Solar (Seal) | Rp139.900 |
| IKO Oil Seal DS Series (Sil Oli) | Rp159.900 |
| NOK O-Ring Seal P-FKM-70 (Oring) | Rp8.900 |
| monotaro.id Mur SS304 | Rp2.900 |
| NOK O-Ring Seal G Series (for Fixed Use) (Oring) | Rp5.900 |
| NOK O-Ring Seal P-NBR-70-1 (Oring) | Rp7.900 |
| NOK O-Ring Seal S-NBR-70-1 (Oring) | Rp3.900 |
| NOK O-Ring Seal S-FKM-70 (Oring) | Rp8.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102082355-1.jpg)
/P102082331-1.jpg)
/ojP106066883-1.jpg)
/leP103451770-1.jpg)
/90P102082324-3.jpg)

%20(Oring)/qhP102419953-2.jpg)
/P102082300-1.jpg)
/P102082362-1.jpg)
/P102082379-1.jpg)
/P102082348-1.jpg)
%20(Oring)/qqP102419962-2.jpg)
/j3P102756687-3.jpg)
/5tP102419209-4.jpg)
/P102074886-1.jpg)

/P102018095-1.jpg)

/fvP103210571-1.jpg)
/ldP105167769-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)